Shop All Hammer Drill Bits
Dewalt
9/16" x 10" x 12" SDS+ Hammer Bit
Mfr # DW5443
Zoro # G3042313
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5625
- Drilling Length 10 in
Product Information
- Brand Dewalt
- MFR # DW5443
- Zoro # G3042313
- UPC # 028874054431
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Drill Bit Size | 9/16 in |
Bit Dia. | 9/16" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5625 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Percussion Rated | Yes |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 9/16 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Socket Set, SAE, 19 pcs (J74116)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000061)
- TEKTON 1/2 Inch Drive x E8 External Star Socket (SHD22408)
- PROTO Auto Pinch Off Pliers, 9-1/4 In. (JFF555)
- DEWALT 9/16" x 4" x 6" SDS+ Hammer Bit (DW5442)
- DEWALT 9/16" SDS+ Hollow Bit (DWA54916)
- DEWALT 9/16" x 16" x 18" SDS+ Hammer Bit (DW5444)
- DEWALT 5/8" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5472)
- DEWALT 3/16" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (DW5403)
- DEWALT 3/8" x 22" x 24" SDS+ Hammer Bit (DW5432)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1090)
- Dewalt Hammer Drill Bits