Shop All Depressed Center Wheels
Dewalt
9" x 1/4" x 5/8"-11 Fast Cutting Abrasive
Mfr # DW4550
Zoro # G0889463
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 9 in
- Thickness 0.25 in
- Arbor Hole Size 5/8-11 in
Product Information
- Brand Dewalt
- MFR # DW4550
- Zoro # G0889463
- UPC # 028877441801
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 5/8-11 in |
Arbor Size | 5/8"-11 |
Diameter | 9 in |
Overall Diameter | 9 in |
Connector Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 6,600 RPM |
Series | Metal AO |
Application | Ferrous Metal, Stainless |
Grade | Extra Coarse |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Steel |
Maximum Operating Speed | 6,600 RPM |
Connector Type | Threaded Hole |
Wheel Type | Type 27 |
Overall Thickness | 0.25 in |
Grit | 24 |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Applicationn Steel, Compatible Tool Type Angle Grinder, Series Metal AO, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (PN-DR)
- DEWALT 7" Wool Buffing Pad & backing pad combo kit (DW4985CL)
- CGW ABRASIVES Depressed Ctr Whl, 6x1/4x7/8, T27 (35632)
- NORTON ABRASIVES CutOff Whl, Gemini, 4-1/2"x3/32"x7/8" (66252823599)
- DEWALT 5" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel (DW4623)
- DEWALT 4-1/2" x 3/32" x 5/8"-11 Metal Notching Wheel (DW8751)
- DEWALT 7" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4548)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel (DW4523)
- DEWALT 9" x 1/4" x 5/8"-11 XP Grinding wheel (DW8833)
- DEWALT 5" x 1/8" x 5/8"-11 High Performance Pipeline Wheel (DW8436)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (58071)
- Dewalt Depressed Center Wheels