Shop All Cut-Off Wheels
Dewalt
9" x 1/4" x 5/8"-11 Ceramic Abrasive
Mfr # DWA8933
Zoro # G4124176
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 24
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 9 in
- Abrasive Wheel Type Type 27
Product Information
- Brand Dewalt
- MFR # DWA8933
- Zoro # G4124176
- UPC # 885911265850
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 5/8-11 in |
Diameter | 9 in |
Arbor Size | 5/8"-11 |
Overall Diameter | 9 in |
Connector Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Series | XP |
Thickness | 0.25 in |
Application | General Weld, Hard Alloys, Metal Grinding, Stainless Steel, Structural Steel, Thin-Heavy Wall Pipe |
Item | Depressed Center Grinding Wheel |
Max. RPM | 6,600 RPM |
Grade | Coarse |
Grit | 24 |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 6,600 RPM |
Overall Thickness | 0.25 in |
Connector Type | Threaded Hole |
Wheel Type | Type 27 |
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series XP, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 10in. Dia, AO, 60/80G, Brown (66253161395)
- DYNABRADE Belt, 60G, 1/2"X13" (91165)
- DYNABRADE Disc Pad, 2-3/4" X 8" (57471)
- TOOLPRO 9 in 150 Grit Hook and Loop Sanding Discs 25Pack, 25PK (TP11500)
- DEWALT 14" x 1/8" x 20mm metal cutting blade (DW8021)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8920F)
- DEWALT DEWALT(R) High-Performance Concrete Cutting Wheels (DW8072)
- DEWALT 3" x 1/8" x 3/8" A24R grinding wheel (DW8709)
- DEWALT 14" x 7/64" x 7/64" x 1" General Purpose Chop Saw Wheel (DW8001B4)
- DEWALT 4" x 1/16" x 3/8" A36T fast cutting wheel (DW8716)
- WEILER 4-1/2" x .045" TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 7/8 A.H. (58205)
- Dewalt Cut-Off Wheels