Shop All Tape Measures
Dewalt
9 ft Tape Measure, 1/2 in Blade
Mfr # DWHT33028
Zoro # G0954051
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tape Measure Product Grouping Tape Measure
- Features Magnetic Back
- Blade Coating Clear
- Graduation Type in/ft
Product Information
- Brand Dewalt
- MFR # DWHT33028
- Zoro # G0954051
- UPC # 076174330281
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Length | 9 ft |
Blade Width | 1/2 in |
Case Depth | 6 in |
Case Height | 9 in |
Standout Length | 3 ft |
Case Length | 17 1/2 in |
Blade Length - SAE | 9 ft |
Description
With its 9 ft blade, the DEWALT DWHT33028 Tape Measure is a useful tool for measuring long distances. It has an 1/2 in. wide blade and 1/16" graduations thereafter. The tape measure features slip union connectors on both the inlet and discharge ports. The 1/2 in. wide blade also has 1/32" graduations at the first 12 inches and SAE measurements thereafter. This closed case tape measure comes with ABS material and rubber grip, making it easy to handle and comfortable to use for extended periods of time. Its lock type is slide, while its case color is black/yellow. The DEWALT DWHT33028 Tape Measure makes measuring your work much easier than before.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 33' (OCN1291SF590N)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 25 mm Size, Deep Socket, Black Phosphate (49-66-6286)
- INGERSOLL-RAND Air Drill, Pistol, 1/4 In. (7804XPA)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 8"L, SDS Plus (HC2009)
- DEWALT Tape Measures, SAE, 30 ft L, 1-1/8" W (DWHT36109S)
- DEWALT Tape Measure, 25ft. (DWHT36925S)
- DEWALT Atomic 0.28 ft. L X 3 in. W Compact Tape Measure (DWHT38125S)
- DEWALT Tape Measure Atomic 25'L (DWHT36107)
- DEWALT 100 ft Tape Measures, 3/8 in Blade (DWHT34036)
- DEWALT Tape Measure, 35 ft, Black, Yellow (DWHT36935S)
- KESON 50 ft/15m Tape Measures, 1/2 in Blade (OTR-18M-50)
- Dewalt Measuring and Layout Tools