Shop All Reciprocating Saw Blades
Dewalt
9" 10TPI 2X Recip Blade 5pk
Mfr # DWA4179
Zoro # G7850166
product price: $20.99
/pk 5, $4.20/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank 1/2"
- Length 9 in
- Height 1 in
- Application Metal, Wood
Product Information
- Brand Dewalt
- MFR # DWA4179
- Zoro # G7850166
- UPC # 885911330077
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Shank | 1/2" |
Application | Metal, Wood |
Teeth per Inch | 10 |
For Use With Saw Type | Reciprocating Saws |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Metal, Wood, Blade Length 9 in, Teeth per Inch 10, Blade Material HSS, Tip Material Bi-Metal Tipped, Back Style Straight, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (D/ARSD1-1/8)
- ONSRUD Engraving Tool, Carbide, 0.005 In, 60 Deg (37-01)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30VS)
- ALDEN Drill/Extractor Tool, #3 Size, #10 Cap (1907P)
- DEWALT 9" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4803)
- DEWALT 9" 6TPI 2X Recip Blade 5pk (DWA4169)
- DEWALT BREAKAWAY RECIP 9IN 5 PACK (DWABK491418)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4802B25)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4811-2)
- DEWALT 12" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA41812)
- MILWAUKEE TOOL 9" 5 TPI The Ax Sawzall Blade (25 Pk) (48-00-8026)
- Dewalt Reciprocating Saw Blades