Shop All Hex Key Sets
Dewalt
8 Piece SAE Fold-Up Hex Key Set, DWHT70262M
Mfr # DWHT70262M
Zoro # G9453216
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Number of Pieces 8
- Handle Type Fold-Up
- Key Shape Folding
Product Information
- Brand Dewalt
- MFR # DWHT70262M
- Zoro # G9453216
- UPC # 76174702620
- Country of Origin China
- Category Hex Key Sets
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Measurement Type | SAE |
Number of Pieces | 8 |
Handle Type | Fold-Up |
Item | Standard Hex Key Set |
Key Shape | Folding |
End Shape | Hex |
Description
The Folding Locking Hex Key (SAE) includes a push button locking feature allowing for 3 positions and includes 8 of the most commonly used Hex key size.This hex key set features a locking mechanism for added torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 3” SS Bent Burn‐Off Scraper, 4‐1/2" Wood Handle (10744)
- GEDORE Combination Wrench, 8mm (1 B 8)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-24MM)
- DEWALT SMART PHONE HOLDER BK (DG5114)
- DEWALT 8 Piece Metric Fold-Up Hex Key Set, DWHT70263M (DWHT70263M)
- DEWALT 31 Piece Hex Key Set, DWHT70265 (DWHT70265)
- BONDHUS 8 Piece SAE Fold-Up Hex Key Set, 14590 (14590)
- KLEIN TOOLS Hex Key Set, Compact Folding, SAE/Metric (70542)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 36990 (36990)
- EKLIND 8 Piece Fold-Up Hex Key Set, 20811 (20811)
- WIHA 11 Piece SAE T-Shape Hex Key Set, 33494 (33494)
- Dewalt Hex Key Sets