Shop All Hex Key Sets
Dewalt
8 Piece Metric Fold-Up Hex Key Set, DWHT70263M
Mfr # DWHT70263M
Zoro # G9453730
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Hex
- Material Steel
- Handle Type Fold-Up
- Number of Pieces 8
Product Information
- Brand Dewalt
- MFR # DWHT70263M
- Zoro # G9453730
- UPC # 76174702637
- Country of Origin United States
- Category Hex Key Sets
Details
Promotion Restriction | Not eligible for promotion |
Shape | Hex |
Material | Steel |
Handle Type | Fold-Up |
Measurement Type | Metric |
Number of Pieces | 8 |
Item | Standard Hex Key Set |
Key Shapes Included | Folding |
Key Shape | Folding |
End Shape | Standard |
Description
Dewalt's Metric Folding/Locking Hex Key Set comes with various metric Hex key size between 1.5 and 8. The set features a locking mechanism that locks at 90 135 and 180 degree to ensure maximum torque. Also available in an SAE model the set offers a solid ergonomic design with a steel side plate for extra durability.Includes 8 of the most common metric sized hex wrenches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 12 in. Bi-Metal Hacksaw Gray/Yellow 1 pc (15-113)
- WIHA Torx(R) L-Shape Torx(R) Key, T20 Tip Size (36332)
- WESTWARD Flush Trim Router Bit, 1/2 x1 In (45J308)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (30573)
- DEWALT 8 Piece SAE Fold-Up Hex Key Set, DWHT70262M (DWHT70262M)
- DEWALT 31 Piece Hex Key Set, DWHT70265 (DWHT70265)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12132 (12132)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 11807 (11807)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15290 (15290)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 26937 (26937)
- AMPCO SAFETY TOOLS 10 Piece SAE L-Shape Hex Key Set, M-42 (M-42)
- Dewalt Hex Keys & Hex Key Sets