Shop All Reciprocating Saw Blades
Dewalt
8" Carbide-Coated Reciprocating Saw Blade
Mfr # DW4843
Zoro # G7639807
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 3/4 in
- Shank 1/2"
- Application Chalkboard, Carbon Clay Pipe, Brick Plywood, Hardwood, Veneer, Fiber Glass, Polyester, Epoxies, Melamine, Silicone, Cement, Nail-Embedded Wood, Plaster, Cast Iron Pipe
- Length 8"
Product Information
- Brand Dewalt
- MFR # DW4843
- Zoro # G7639807
- UPC # 028877300474
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 8" |
Details
Promotion Restriction | Not eligible for promotion |
Shank | 1/2" |
Teeth per Inch | Carbide Grit |
Application | Chalkboard, Carbon Clay Pipe, Brick Plywood, Hardwood, Veneer, Fiber Glass, Polyester, Epoxies, Melamine, Silicone, Cement, Nail-Embedded Wood, Plaster, Cast Iron Pipe |
Back Style | Straight |
Description
Reciprocating Saw Blade, Teeth per Inch Carbide Grit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Tote With Organizer, Plastic, Black, 24 in W x 12-3/4 in D x 11-1/4 in H (DWST24075)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.47" (65025M6)
- MAYHEW TOOLS Mayhew Tools MAY-17354 Hammerless Center Punch & Prick (MAY-17354)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4809)
- DEWALT 8" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4846)
- DEWALT 8" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4821)
- DEWALT 6" 6 TPI Plaster Cutting Bi-Metal Reciprocating Saw Blade (5 pack) (DW4851)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4809B25)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4802)
- DIABLO 12" L x Wood Cutting Reciprocating Saw Blade (DS1203CP)
- Dewalt Power Saw Blades