Shop All Bench Grinders
Dewalt
8" (205mm) Bench Grinder
Mfr # DW758
Zoro # G3068834
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Max. Wheel Dia. 8 in
- Finishing Wheel Width 1"
- Finishing Function Grinding
- Max. RPM 3600
Product Information
- Brand Dewalt
- MFR # DW758
- Zoro # G3068834
- UPC # 028875075800
- Country of Origin Taiwan, Province of China
- Category Bench Grinders
Dimensions
For Max. Wheel Dia. | 8 in |
Finishing Wheel Width | 1" |
Arbor Hole Size | 5/8" |
Arbor Size | 5/8 in |
Finishing Wheel Diameter | 8" |
Exhaust Port Size | 2-1/2" |
Wheel Width | 1" |
Overall Height | 17 3/4 in |
Overall Length | 12 5/8 in |
Wheel Dia. | 8" |
Overall Width | 10 3/4 in |
Dust Collection Port Size | 2 1/2 in |
Description
Bench Grinder, For Max. Wheel Dia. 8 in, Grinding Wheel Grit 36/60, Arbor Size 5/8 in, Dust Management Yes, Lights Included No, Application Large Grinding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/4" x 2-1/2" VORTEX™ Magnetic Nutsetter - 25 Pack (CAVN2DHX16-25)
- IRWIN 316 Titan Drill Bit (63912)
- DASCO PRO Flat Utility Chisel, 1-1/4" Tip x 12" L (337)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20586S156R)
- DEWALT 6" (150mm) Bench Grinder (DW756)
- PALMGREN Bench Step Pulley Drill Press, 5 Spd, 10" (9680110)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, , 28C 2P BUFFER (410B)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT3)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 120 Grit (61796)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (38UK60)
- SUNBELT BLADE-GRINDER, COMMERCIAL, 1HP 25" x16" x24.5" (A-B1AC1012)
- Dewalt Bench Grinders