Shop All Circular Saw Blades
Dewalt
8-1/4" Circular Saw Blades
Mfr # DWA181424
Zoro # G7170010
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Teeth 24
- Tooth Grind ATB+R
- Blade Dia. 8 1/4 in
- Plate Thickness 0.045 in
Product Information
- Brand Dewalt
- MFR # DWA181424
- Zoro # G7170010
- UPC # 885911573450
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 8 1/4 in |
Arbor Size | 5/8 in |
Cutting Depth | 8-1/4" |
Max. Cutting Depth | 8 1/4 in |
Cut Width | 0.071 in |
Description
Circular Saw Blade, Blade Dia. 8 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 8 1/4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Ripping, Cut Width 0.071 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB+R, For Use With Saw Type Circular Saws, Blade Type Ripping, Plate Thickness 0.045 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Masonry Cutting High-Carbon Steel Saw Blade, Cut-Out, Drywall, PK2, 2 PK (B-49703)
- BOSCH Oscillating Blade, Bi-Metal, 2 in. Size (OSM200F)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths (200A29)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDAULIC 1-1/2X1/2DBL ANGL CH (MT3726)
- DEWALT Circular Saw Blade, 7 1/4 in, PK10 (DWAW71424B10)
- DEWALT DEWALT Dust Port Connector for DCS577 (DCS577DC)
- DEWALT Circular Saw Blade, 7 1/4 in, 40 Teeth (DWAW61240)
- DEWALT 14" 66T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7747)
- DEWALT 12" 60T Miter Saw blade (DWAFV31260)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7112PT)
- STEELMAX 7-1/4", TCT Blade, Aluminum (SM-BL-07-5-AL)
- Dewalt Power Saw Blades