Shop All Hammer Drill Bits
Dewalt
7/8" x 11" x 16" High Impact 4 Cutter Spline
Mfr # DW5752
Zoro # G2908062
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 0.875
- Drilling Length 11 in
Product Information
- Brand Dewalt
- MFR # DW5752
- Zoro # G2908062
- UPC # 028874057524
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 11 in |
Overall Length | 16 in |
Maximum Drilling Depth | 11 in |
Drill Bit Size | 7/8 in |
Bit Dia. | 7/8" |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 0.875 |
Number of Pieces | 1 |
Percussion Rated | Yes |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 4 |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Spline |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 7/8 in, Carbide Tipped, 16 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 5/8 x 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24120)
- ONSRUD Routing End Mill, Up O-Flute, 1/2, 1 5/8 (63-790)
- L.H. DOTTIE L.H. Dottie 5/8'' x 500' Pull Line Measuring Tape (DWP501)
- WIHA 7 Piece SAE Torx? Key Set, 79450 (79450)
- DEWALT 1" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5480)
- DEWALT 5/8" SDS+ Hollow Bit (DWA54058)
- DEWALT 1-1/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5854)
- DEWALT 3/16" x 14" x 16" SDS+ Hammer Bit (DW5408)
- DEWALT 5/32" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (Bulk 25) (DW5401B25)
- DEWALT 1/4" x 2" x 4" SDS+ Hammer Bit (DW5416)
- MILWAUKEE TOOL Guide Plate for 2-1/2" Thick Wall Core Bit (48-20-5171)
- Dewalt Hammer Drill Bits