Shop All Hammer Drill Bits
Dewalt
7/16" x 4" x 6" SDS+ Hammer Bit
Mfr # DW5433
Zoro # G1300774
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.4375
- Drilling Length 4 in
Product Information
- Brand Dewalt
- MFR # DW5433
- Zoro # G1300774
- UPC # 028874054332
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 7/16 in |
Bit Dia. | 7/16" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.4375 |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
For Use With - Drills | Rotary Hammer |
Material - Machining | Carbide Tipped |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 7/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" Carbide Tipped Jobber Length Drill Bit (D/ACT3/8)
- RIDGID Leader, T458 5/8 Flexible (92555)
- DEWALT 5MM x .8 1/4" Capacity (DWADTQTR5MM8)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2620)
- DEWALT 1-1/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5822)
- DEWALT 3/16" x 6" x 8-1/2" High Impact Carbide SDS+ (Bulk-25) (DW5504B25)
- DEWALT 1-3/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5827)
- DEWALT SDS Plus Rebar Cutters (DWA54580)
- DEWALT 1-1/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5481)
- DEWALT 3/8" x 16" x 18" High Impact Carbide SDS+ (DW5531)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2127)
- Dewalt Drill Bits