Shop All Pilot Point Drill Bits
Dewalt
7/16" PILOT POINT(R) drill bit - Bulk
Mfr # DW1928B
Zoro # G4561759
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 7/16"
- Impact Rated No
- Features Backtaper Design With Acute Cutting Edges and Enlarged Flute Chamber To Eliminate Walking, Minimize Friction and Maximize Chip Removal
- Shank Type - Machining Hex
Product Information
- Brand Dewalt
- MFR # DW1928B
- Zoro # G4561759
- UPC # 028877302683
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 7/16" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pilot Point Drill Bit |
Impact Rated | No |
Features | Backtaper Design With Acute Cutting Edges and Enlarged Flute Chamber To Eliminate Walking, Minimize Friction and Maximize Chip Removal |
Shank Type - Machining | Hex |
Description
Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN All Purpose 10-in Tin Snips (CMHT73571)
- INGERSOLL-RAND Tech Solutions Multi-Angle Internal/External Snap Ring Pliers (755628X)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #6-40 UNF (174539)
- WESTWARD Cable Cutter Set, 9" & 7", 2pcs (1YNB2)
- DEWALT 11/32" PILOT POINT(R) drill bit (DW1922)
- DEWALT 27/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1127)
- DEWALT 15/64" PILOT POINT(R) drill bit (DW1915)
- DEWALT 9/64" Split Point drill bit (DW1909)
- DEWALT 1-1/8" x 6" Heavy Duty Spade Bit (DW1583)
- DEWALT 7/16" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1128)
- HOUGEN 82 Deg Carbide Countersink No Pilots (12966)
- Dewalt Drill Bits