Shop All Screwdriver Bits and Nutsetters
Dewalt
7/16-in Cleanable Nut Driver
Mfr # DWADND716
Zoro # G6155814
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Power
- Nutsetter Hex Size 7/16 in
- Overall Nutsetter Length 2 in
- Hex Shank Size 7/16 in
Product Information
- Brand Dewalt
- MFR # DWADND716
- Zoro # G6155814
- UPC # 885911571371
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits and Nutsetters
Dimensions
Nutsetter Hex Size | 7/16 in |
Overall Nutsetter Length | 2 in |
Hex Shank Size | 7/16 in |
Overall Length | 2 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Fastening Tool Item | Nutsetter |
Application - Tools | Power |
Fastening Tool Material | Steel |
Fastening Tool Finish | Unfinished |
Magnetic/Nonmagnetic | Magnetic |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Nutsetter |
Impact Rated | Yes |
Finish | Black Oxide |
Magnetized Tip | Yes |
Measurement System | English/Imperial |
Slide to Clean | No |
Number of Nutsetters Included | 1 |
Features | Detachable Socket for Easy Cleaning, Recessed Corners, Industrial Strength Magnet |
Material | Steel |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Oxide, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand DEWALT(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/64" Tin Coated Jobber Length Drill Bit (DWDTN21/64)
- RIDGID 6" L 3/4" Cap. End Wrench (E-6)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 2.0mm (97325)
- 3M Buffer 28333, 3 in. dia. (28333)
- DEWALT 5/16-in Cleanable Nut Driver (DWADND516)
- DEWALT Nutsetter 4 Pack (DW2229)
- DEWALT 1/4-in Cleanable Nut Driver (DWADND14)
- DEWALT 3/8-in Cleanable Nut Driver (DWADND38)
- DEWALT 5-Piece Nut Driver Set (DWADND-5)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4200)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4080)
- Dewalt Screwdrivers and Nutdrivers