Shop All Flap Discs
Dewalt
7" x 7/8" 36g type 29 HP flap disc
Mfr # DW8321
Zoro # G1226163
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29
- Grade Coarse
Product Information
- Brand Dewalt
- MFR # DW8321
- Zoro # G1226163
- UPC # 028877310534
- Country of Origin Canada
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Coarse |
Grit | 40 |
Series | High Performance |
Item | Arbor Mount Flap Disc |
Backing Material | Fiberglass |
Max. RPM | 8,700 RPM |
Operating Speed (RPM) | 8700 RPM |
Maximum Operating Speed | 8,700 RPM |
Description
Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Grade Coarse, Series High Performance, Backing Material Fiberglass, Grit 40, Maximum Operating Speed 8,700 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, 27, ZA60-S-BF (45007)
- DYNABRADE SandingStar, 4"dia., 120G, AO, Abr-Mt (93393)
- FLEX-HONE TOOL BC11412 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11412)
- STANDARD ABRASIVES Cross Buff, A/O, 1-1/2in, 2 Plies (725012)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8282HCTR)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8357HTR)
- DEWALT 4-1/2" x 5/8"-11 40g XP flap disc (DW8254)
- DEWALT 4" x 5/8" 80 Grit Zirconia T29 Flap Disc (DWA8203)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8351TR)
- DEWALT 4-1/2" x 7/8" 40g type 27 HP flap disc (DW8351)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 36 Grit (05539518629)
- Dewalt Flap Discs