Shop All Flap Discs
Dewalt
7" x 5/8"-11 36g type 29 HP flap disc
Mfr # DW8327
Zoro # G2638596
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29
- Grade Coarse
Product Information
- Brand Dewalt
- MFR # DW8327
- Zoro # G2638596
- UPC # 028877310572
- Country of Origin Canada
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Coarse |
Grit | 40 |
Series | High Performance |
Operating Speed (RPM) | 8700 RPM |
Max. RPM | 8,700 RPM |
Item | Arbor Mount Flap Disc |
Backing Material | Fiberglass |
Maximum Operating Speed | 8,700 RPM |
Description
Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Grade Coarse, Connector Size 5/8 In.-11, Series High Performance, Grit 40, Maximum Operating Speed 8,700 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 5 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx5)
- VSM Abrasive Belt, 150 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 150 Grit, Very Fine, Aluminum Oxide (256807)
- BOSCH 412x045Cutting Wheel (TCWX1S450)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775371)
- DEWALT 4-1/2" x 5/8"-11 60g XP flap disc (DW8255)
- DEWALT 7" x 5/8"-11 60g type 29 HP flap disc (DW8329)
- DEWALT Flap Disc (DWA8280RT)
- DEWALT 4-1/2" x 5/8"-11 80g type 29 HP flap disc (DW8313)
- DEWALT 4-1/2" x 7/8" 60g XP flap disc (DW8251)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8357HTR)
- NORTON ABRASIVES Flap Disc, 7 In x 120 Grit, 7/8 (66254461063)
- Dewalt Flap Discs