Shop All Cut-Off Wheels
Dewalt
7" x 1/8" x 5/8" - diamond drive masonry cutting wheel
Mfr # DW3521
Zoro # G3691021
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 24
- Abrasive Material Silicon Carbide
- Abrasive Wheel Diameter 7 in
- Abrasive Wheel Type Type 1
Product Information
- Brand Dewalt
- MFR # DW3521
- Zoro # G3691021
- UPC # 028874035218
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 5/8 in |
Diameter | 7 in |
Overall Diameter | 7 in |
Connector Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Silicon Carbide |
Abrasive Wheel Type | Type 1 |
Series | High-Performance |
Thickness | 0.125 in |
Application | Asphalt, Concrete, Masonry |
Max. RPM | 8,700 RPM |
Diamond Knockout | Yes |
Item | Abrasive Cut-Off Wheel |
Grit | 24 |
Specification | C24R |
For Use With | 5/8-Diamond Mount Arbor |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.125 in |
Primary Material Applicationn | Concrete, Masonry |
Maximum Operating Speed | 8,700 RPM |
Compatible Tool Type | Circular Saw |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 24, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 7 in, Overall Thickness 0.125 in, Compatible Tool Type Circular Saw, Primary Material Applicationn Concrete, Masonry, Series High-Performance, Wheel Type Type 1, Specification C24R, Maximum Operating Speed 8,700 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Sigma Z, Depressed Center Grinding Wheel (730041)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R884P (78072750138)
- SHAVIV Deburring Replacement Blade, E400 (151-29233)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 36G, TR, PK25 (11-31662)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8911ComboH)
- DEWALT 12" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel (DWA8032)
- DEWALT 14" x 1/8" x 20mm metal cutting blade (DW8021)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8062S)
- DEWALT 4-1/2" x .045" x 7/8" T1 XP CER Cut-Off Wheel (DWA8951F)
- DEWALT 14" x 7/64" x 1" XP metal stud cutting wheel (DW8059)
- BOSCH CutOffWheel, 7/8"Connect., X-LOCK (CWX1M450)
- Dewalt Cut-Off Wheels