Shop All Diamond Saw Blades
Dewalt
7" x .060" Porcelain Tile Blade Wet
Mfr # DW4766
Zoro # G7639615
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Chop Saws
- Blade Dia. 7 in
- Arbor Size 5/8 in
- Arbor Shape Round
Product Information
- Brand Dewalt
- MFR # DW4766
- Zoro # G7639615
- UPC # 028877560113
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 5/8 in |
Cutting Depth | 2-1/2" |
Max. Cutting Depth | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Chop Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Continuous |
Max. Blade Speed | 8,700 RPM |
Diamond Knockout | No |
Item | Diamond Saw Blade |
Grade | Best |
Arbor Hole | 5/8" |
Primary Saw Application | Masonry |
For Use With | Hand Held Cut Off Saws |
Application | Porcelain |
Plate Thickness | 0.06 in |
Max. RPM | 8700 |
Series | DEWALT(R) |
Blade Type | Continuous Rim |
Description
Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 7 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 8,700 RPM, For Use With Saw Type Chop Saws, Cutting Type Wet, Rim Type Continuous, Max. Cutting Depth 2 1/2 in, Grade Best
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT3616IM)
- STANLEY Magnetic Level, 9" (42-264)
- MILWAUKEE TOOL 5-3/8 in. 30 Tooth Metal and Stainless Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4205)
- WESTWARD WESTWARD Tool Box, Steel, Red, 10-1/4 in W x 5 in D x 2 in H (35XR65)
- DEWALT Diamond Saw Blades (DW47444)
- DEWALT 6" x .250 XP Sandwich Tuck Point Blade (DW4739S)
- DEWALT 4" High Performance Diamond Masonry Blade (DW4724)
- DEWALT 7" XP Turbo Segmented Diamond Blade (DW4714T)
- DEWALT 4-1/2" x .250 XP tuck point blade (DW4740)
- DEWALT 7" x .060 Tile Blade Wet (DW4791)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- Dewalt Power Saw Blades