Shop All Back Up Pads
Dewalt
7" phenolic backing pad
Mfr # DW4955
Zoro # G402671430
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. RPM 6000
- Length 6-3/4 in
- Color Brown
- Material Phenolic
Product Information
- Brand Dewalt
- MFR # DW4955
- Zoro # G402671430
- UPC # 28874049550
- Country of Origin Unknown
- Category Back Up Pads
Dimensions
Length | 6-3/4 in |
Width | 6-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Backing Pad |
Max. RPM | 6000 |
Color | Brown |
Material | Phenolic |
Arbor Hole | 7/8 in |
Thickness | 1/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 95003 Type 1/Type 41 Cut-Off Adaptor, 1/4 x 3/8-24, 1-Pack (95003)
- ZORO SELECT Carbide Bur, End Cut, 1/4 (19D653)
- ZORO SELECT Triangle Vacuum Sanding Sheet, 40G, PK50 (63717108019)
- DYNABRADE Non-Vacuum, Wet/Dry Sander Disc Pad, 6" (57545)
- DEWALT Sanding Disc Backup Pad, 14,000 OPM, 1/4"L (DWE641)
- DEWALT Sander Abrasives (DWE7801)
- DEWALT Sander Abrasives, PK 5 (DWE7801-5)
- DEWALT Sander Abrasives (DWE7802)
- DEWALT Fiber Disc Backup Pad, 4 1/2 in Dia, 5/8"-11 Threaded Hole, Soft Density (DW4945)
- DEWALT Coated Abrasives, 5in. X 5/8in.-11 MED QUICKLOCK BACKING PAD (DAJHXHQM01)
- 3M DISC PAD FACE PLATE, 5IN, SOFT WHITE (7000120521)
- Dewalt Back Up Pads