Shop All Impact Bits
Dewalt
7 PC Set Black & Gold Impact Ready Set
Mfr # DWAH1107
Zoro # G909439991
original price:
$29.99
15% off
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 5 1/8 in
- Number of Drill Bits 7
- Smallest Drill Bit Size 1/16 in
- Finish - Machining Black & Gold
Product Information
- Brand Dewalt
- MFR # DWAH1107
- Zoro # G909439991
- UPC # 885911878418
- Country of Origin China
- Category Impact Bits
Dimensions
Overall Length | 5 1/8 in |
Smallest Drill Bit Size | 1/16 in |
Flute Length | 3 5/8 in |
Shank Hex Size | 1/4 in |
Largest Drill Bit Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit Sets |
Number of Drill Bits | 7 |
Finish - Machining | Black & Gold |
Cutting Direction | Right Hand |
Impact Rating | Yes |
Decimal Equivalent | 0.06 in |
Description
Drill Bit Sets, Number of Drill Bits 7, Black & Gold, Decimal Equivalent 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER KNIFE FIXED SS 9.8"" (31-002882N)
- KO-KEN Bit TORXPLUS 20IP 70mm 1/4 Hex Drive (121T.70-20IP)
- WESTWARD Alloy Steel Die, 1/2-13 UNC (CCT1060-6)
- MITUTOYO Micrometer, In, Caliper Type, 150-175/.01mm (145-191)
- DEWALT 10 PC Set Black & Gold Impact Ready Set (DWAH1110)
- DEWALT 17 PC Set Black & Gold Impact Ready Set (DWAH1117)
- DEWALT 31 PC Extra Small Tough Case(R) IMPACT READY(R) Screwdriving Set (DWAX101IR)
- VESSEL DRYWALLER Insert Bit PH2x25.4, PK20 (DWPH2254P20T)
- WIHA Impact Insert Bit Torx T25-250 (76587)
- WRIGHT TOOL Bit Replacement 3/8" Dr Standard Phillip (3267B)
- VESSEL IMPACT BALL Torsion Bit PH2x30, PK25 (IBPH230P25K)
- Dewalt Screwdrivers and Nutdrivers