Shop All Sander Grinders & Accessories
Dewalt
7 in. (180mm) Medium Angle Grinder
Mfr # DW840
Zoro # G1142635
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 7 in
- Handle Design Rat Tail
- Spindle Thread Size 5/8 in-11
- Corded/Banded Corded
Product Information
- Brand Dewalt
- MFR # DW840
- Zoro # G1142635
- UPC # 028875084000
- Country of Origin China
- Category Sander Grinders & Accessories
Dimensions
Wheel Dia. | 7 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 16 in |
Cord Length | 8 ft |
Overall Length | 16 in |
Wheel Diameter | 7 in |
Description
Angle Grinder, Wheel Diameter 7 in, Current 13 A, Max. Speed 8,500 RPM, Minimum Speed 8,000 RPM, Switch Type Trigger, For Wheel Type Type 1, Type 27, Overall Length 16 in, Kit Contents (1) Bare Tool, (1) 7 in Wheel, (1) 7 in Type 27 Guard, Head Type Standard Head, Grip Style Rat Tail, Spindle Thread Size 5/8 in-11, Brake Type None, Lock-Off Switch No, Lock-On Switch Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/32" Titanium SHOCKWAVE (48-89-4623)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212HASD)
- MARKAL Lumber Crayon 200, Blue, PK12 (80355)
- GENERAL TOOLS DEPTH GUAGE & ANGLE GUAGE (GN444)
- DEWALT 4-1/2" (115mm) Small Angle Grinder (DWE4214)
- DEWALT 9" 6,500 rpm 4HP Angle Grinder (DWE4519)
- DEWALT Angle Grinder, 4 1/2 in, 12,000 RPM, (DWE4011)
- DEWALT 4-1/2" (115mm) Small Angle Grinder Kit (DWE402K)
- DEWALT 7 in. Brushless Small Angle Grinder, Rat Tail, with Kickback Brake, No Lock, Pipeline Cover (DWE43840CN)
- DEWALT 4-1/2†(115 mm) PADDLE SWITCH SMALL ANGLE GRINDER (DWE4012)
- DEWALT 7" & 9" (180 mm & 230 mm) 6,000 rpm 5.3 HP Angle Grinder (D28499X)
- Dewalt Sanders & Accessories