Shop All Diamond Saw Blades
Dewalt
7" High Performance Diamond Masonry Blade
Mfr # DW4712
Zoro # G7635074
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Masonry
- For Use With Saw Type Angle Grinders
- Blade Dia. 7 in
- Arbor Size 7/8 in
Product Information
- Brand Dewalt
- MFR # DW4712
- Zoro # G7635074
- UPC # 028874047129
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 7/8 in |
Cutting Depth | 2-1/4" |
Max. Cutting Depth | 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Masonry |
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Dry |
Rim Type | Segmented |
Max. Blade Speed | 8,700 RPM |
Primary Saw Application | Metal |
Diamond Knockout | Yes |
Arbor Hole | 5/8" |
Application | Concrete, Masonry |
Plate Thickness | 0.09 in |
Item | Diamond Saw Blade |
For Use With | Angle Grinders |
Max. RPM | 8700 |
Grade | Good |
Series | DEWALT(R) |
Description
Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 7 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 8,700 RPM, For Use With Saw Type Angle Grinders, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 2 1/4 in, Materials Cut Masonry, Grade Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Tool Set, 24 Piece Standard (SAE) Polish, SAE, 24 pcs (CMMT12009LZ)
- VEGA Impactech Qr Mag Bit Holder x 3 (P175MH1QD2)
- CRESCENT Control Tape Measure 16' (L1016C)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, HSS (C00971)
- DEWALT FLEXVOLT Diamond Cutting Wheel, 9" Concrete Cutoff Saw Blade (DWAFV8900)
- DEWALT 6" x .250 XP Diamond Tuck Point Blade (DW4739)
- DEWALT 8" x 1/8" x 5/8" - diamond drive masonry cutting wheel (DW3532)
- DEWALT 7" XP Turbo Segmented Diamond Blade (DW4714T)
- DEWALT Saw Blades (DW8530)
- DEWALT 10" x .060" Porcelain Tile Blade Wet (DW4762)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S65 14)
- Dewalt Diamond Saw Blades