Shop All Diamond Grinding Wheels
Dewalt
7" double row diamond cup grinding wheel blister
Mfr # DW4775
Zoro # G7420007
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Type Cup
- Abrasive Wheel Diameter 7 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
Product Information
- Brand Dewalt
- MFR # DW4775
- Zoro # G7420007
- UPC # 028877588780
- Country of Origin China
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Size | 5/8"-11 |
Abrasive Depth | 3/16 in |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Segment Cup Grinding Wheel |
Wheel Type | Cup |
Abrasive Material | Diamond |
Max. RPM | 8,600 RPM |
Number of Segments | 16 |
Application | Dry Grinding Of Concrete And Other Masonry Materials, Smoothing Of Uneven Surfaces, Double Rim Provides Longer Life And More Aggressive Material Removal |
Maximum Operating Speed | 8,600 RPM |
Series | XP |
Primary Material Applicationn | Concrete, Masonry |
Connector Type | Threaded Hole |
Compatible Tool Type | Angle Grinder, Concrete Planer, Cup Grinder |
Segment Design | Double Row |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Cup Grinder, Primary Material Applicationn Concrete, Masonry, Number of Segments 16, Overall Diameter 7 in, Segment Design Double Row, Maximum Operating Speed 8,600 RPM, Series XP, Abrasive Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 120 (66623333604)
- UNITED ABRASIVES/SAIT SAIT 23327 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack (23327)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .014" Fill, 1/4" Stem (17684)
- JET Sanding Sleeves, 2INx5-1/2IN, 60 Grit, PK4 (575931)
- DEWALT 5" XP Turbo Diamond Cup Wheel (DW4777T)
- DEWALT 5" XP Double Row Diamond Cup Wheel (DW4777)
- DEWALT 7" XP Turbo Diamond Cup Wheel (DW4773T)
- DEWALT 4" XP Turbo Diamond Cup Wheel (DW4772T)
- DEWALT 4-1/2" double row diamond cup grinding wheel blister (DW4774)
- VULCAN Blade Diamond Turbo 4-1/2In (937341OR)
- LENOX Die Grinder Blade, 3"x.050"x3/8", 20300rpm (1972918)
- Dewalt Diamond Grinding Wheels