Shop All Electric Polishers And Buffers
Dewalt
7" / 9" Variable Speed Polisher
Mfr # DWP849
Zoro # G3692631
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- size 7 and 9
- No Load RPM 0 to 3,500
- Amps 12.0 A
- Corded/Cordless Corded
Product Information
- Brand Dewalt
- MFR # DWP849
- Zoro # G3692631
- UPC # 885911229630
- Country of Origin China
- Category Electric Polishers And Buffers
Dimensions
size | 7 and 9 |
Spindle Thread Size | 5/8 in -11 |
Tool Length | 4 1/2 in |
Pad Size | 7 in, 9 in |
Arbor Hole Size | 5/8"-11 |
Cord Length | 8 ft |
Maximum Disc Diameter | 9 in |
Tool Width | 21 3/4 in |
Minimum Disc Diameter | 7 in |
Included Pad Sizes | 7 in |
Tool Height | 7 3/8 in |
Orbit Size | 0 in |
Description
Corded Polisher, Product Type Polisher, Polishing Motion Random Orbital, Included Pad Sizes 7 in, Maximum Disc Diameter 9 in, Minimum Disc Diameter 7 in, Abrasive Mount Type Threaded Shank, Grip Type Right Angle with Side Handle, Orbit Size 0 in, Maximum Disc Speed 3,500 OPM, Speed Settings Variable, Arbor Hole Size 5/8 In.-11, Number of Pads Included 0, Number of Abrasives Included 0, Switch Type Lock On, Voltage 120 V, Included Abrasives 0, Includes 2-Position Side Handle, Rubber Backing Pad
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1 Inch Carbide Tipped Spur Bit - 1/2 Inch Shank with 3/8 Inch Hex End (Replaces Templaco MS-401-6C) (70151)
- WESTWARD Tap and Drill Bit Set, Electrician, 13 Pcs (5PXJ0)
- VERMONT GAGE Plug Gage, Class X, 0.1746 in. dia. (141117460)
- DRILL AMERICA 1-27/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-27/64)
- DEWALT 20V MAX* XR(R) 5 in. Cordless Variable-Speed Random Orbit Polisher Kit (DCM848P2)
- DEWALT 7" / 9" Variable Speed Polisher with Soft Start (DWP849X)
- DEWALT Cordless Polisher Kit, 20V, Size: 7 in (DCM849P2/DCB205)
- DEWALT 20V Cordless Rotaty Polisher; Variable Speed (DCM849B)
- HARDIN Variable Speed 700-3000 RPM, 800 Watt, Wet Grinder w/Under Hung Water Feed VSP5 (HWVGRIN) w/E5SET (HWV5GRIN)
- METABO Corded Polisher, 3000 RPM, 13 A (PE 15-30)
- HARDIN 3/8-Inch Radius Stone and Concrete 1/4 Round Bullnose Shaping and Wet Polishing Kit (38WVPOLSET)
- Dewalt Finishing Tools