Shop All Circular Saw Blades
Dewalt
7-1/4" Circular Saw Blades
Mfr # DWA171460
Zoro # G7170029
product price: $22.98
/ea
$22.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Kerf 0.065"
- Arbor Size 5/8 in
- Blade Type Finishing
- For Use With Saw Type Circular Saws
Product Information
- Brand Dewalt
- MFR # DWA171460
- Zoro # G7170029
- UPC # 885911574549
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Arbor Size | 5/8 in |
Cutting Depth | 7-1/4" |
Blade Dia. | 7 1/4 in |
Cut Width | 0.065 in |
Max. Cutting Depth | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw Blade |
Kerf | 0.065" |
Blade Type | Finishing |
For Use With Saw Type | Circular Saws |
Max. RPM | 7000 |
Number of Teeth | 60 |
Arbor Hole | 5/8" |
Diamond Knockout | Yes |
Tooth Grind | ATB |
Hook Angle | 18 Degrees |
Tip Material | Carbide Tipped |
Plate Thickness | 0.039 in |
Application | For Wood Cutting |
Arbor Shape | Round |
Primary Material Application | Wood |
Max. Blade Speed | 7,000 RPM |
Materials Cut | Wood |
Wood Cutting Type | Finishing |
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 60, Max. Cutting Depth 2 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.065 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Finishing, Plate Thickness 0.039 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Angle Grinder Kit, 1/4 in NPT Female Air Inlet, Medium Duty, 15,000 RPM, 0.2 hp (3103KA)
- BON TOOL Bon 82-466 Kangaroo Combo Screed, 12 Foot (82-466)
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (53YU39)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 13/64 inch (R1013/64)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106P5)
- DEWALT Circular Saw Blades, 12 in, 80 Teeth (DWA11280)
- DEWALT Precision ground woodworking blade for TrackSaw(TM) System - 48T (DW5258)
- DEWALT 12" 80T Aluminium Cutting Saw Blade 1" Arbor (DW7666)
- DEWALT DEWALT Dust Port Connector for DCS577 (DCS577DC)
- DEWALT 7-1/4" Circular Saw Blades (DWA171440B10)
- CRESCENT 8" x 42-Tooth SteelSlicer™ Thick Metal Circular Saw Blade (CSBMK-842)
- Dewalt Circular Saw Blades