Shop All Circular Saw Blades
Dewalt
7 1/4" 140T Steel HG Plywood Blade
Mfr # DW3326
Zoro # G1797643
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Arbor Hole 5/8"
- For Use With Circular Saws
- Blade Type Finishing
- Tooth Grind ATB
Product Information
- Brand Dewalt
- MFR # DW3326
- Zoro # G1797643
- UPC # 028874033269
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7 1/4 in |
Cutting Depth | 2-3/8" |
Arbor Size | 5/8 in |
Max. Cutting Depth | 2 3/8 in |
Cut Width | 0.065 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 140, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Plywood, Wood Cutting Type Plywood, Cut Width 0.065 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Finishing, Plate Thickness 0.075 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J7416M)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305418)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87864)
- KIPP Indexing Plunger, Cam-Action, D=4, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0704A4)
- DEWALT 7-1/4" 20T Carbide Pressure Treated/Wet Lumber Circular Saw Blade (DW3174)
- DEWALT 8" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3531)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714243)
- DEWALT 6-1/2" 36T Aluminum Cutting Saw Blade 5/8" Arbor (DW9152)
- DEWALT 5 1/2" 30T Ferrous Metal Cutting 20mm Arbor (DWA7770)
- DEWALT Circular Saw Blade, 7 1/4 in, 60 Teeth (DWAW71460)
- WESTWARD 6-1/2", 36-Teeth Circular Saw Blade (24EM37)
- Dewalt Power Saw Blades