Shop All Line Trimmers & Brush Cutters
Dewalt
60V MAX* 17 in. Brushless Attachment Capable String Trimmer (Tool Only)
Mfr # DCST972B
Zoro # G100404187
Free Shipping & Returns
$282.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 0.08 Line Prewound in Spool, Auxiliary Handle, Guard
- Cutting Width 15 in
- Shaft Type Straight
- Anti Vibration Handle No
Product Information
- Brand Dewalt
- MFR # DCST972B
- Zoro # G100404187
- UPC # 885911716246
- Country of Origin Mexico
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 15 in |
Shaft Length | 35 in |
Line Diameter | 0.08 in |
Tool Length | 40 1/4 in |
Tool Width | 10 3/16 in |
Tool Height | 5 1/2 in |
Description
Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 15 in, Cutting Depth Not Applicable, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 35 in, Attachment System Compatible Attachment Capable, Sound Level Not Applicable, Battery Platform FLEXVOLT(R), Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASEYS Philadelphia Eagles Hoodie Purse (8669910432)
- APEX F5 FLAT CENTER FTNG 3/4"" (77286)
- MTD Retainer .625 Od 2 (791-610660)
- LOGO BRANDS Tennessee Official-Size Autograph Football (217-93FA-1)
- DEWALT Cordless String Trimmer Kit, 50In Shaft L (DCST922P1)
- DEWALT Cordless String Trimmer, 50In Shaft L (DCST922B)
- DEWALT 60V MAX* 17 in. Brushless Attachment Capable String Trimmer Kit (DCST972X1)
- DEWALT String Trimmer (DCST925M1)
- DEWALT Lawn Edgers Kt, Blade dia.7.5", 2"Ct Depth (DCED400M1)
- DEWALT Edger Attachment (DWOAS4ED)
- MILWAUKEE TOOL M18 FUEL String Trimmer w/ QUIK-LOK (2825-21ST, 48-11-1880)
- Dewalt Trimmers