Shop All Rotary Hammers
Dewalt
60V MAX* 1-1/4 In. Brushless Cordless SDS PLUS Rotary Hammer Kit
Mfr # DCH416X2
Zoro # G201227593
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 60V
- No Load RPM 725
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Dewalt
- MFR # DCH416X2
- Zoro # G201227593
- UPC # 885911048644
- Country of Origin Czechia
- Category Rotary Hammers
Description
Cordless Rotary Hammer, Voltage 60 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 1 1/8 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,200 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity 9.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 3.3 ft-lb, Battery Model Number DCB609
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 3/8" HSS Se .406 X .468 Drill .593 Cbore 5/8 Shank 2-11/32 Oal (50-L2-186)
- GEARWRENCH 1-3/4" 12 Point Long Pattern Satin Combination Wrench (81820)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1.60mm (C71212)
- CMT 3-in-I Flush Trim Bit for MDF & Laminates, 5/8-Inch Cutting Length, 1/4-Inch Shank (807.190.11)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only) (DCH293B)
- DEWALT Cordless Rotary Hammer Kit, 60V (DCH614X2/DCB606)
- DEWALT Rotary Hammer, SDS Max Chuck, 10.5 Amps (D25481K)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. L-Shape SDS PLUS Rotary Hammer Kit with On Board Extractor (DCH293R2DH)
- DEWALT 2" SDS MAX Rotary Hammer (D25773K)
- DEWALT Sds Plus Hmr 1", w/ Bonus Battery (DCH133B/DCBP520)
- DEWALT 1-1/8 in. SDS Plus Rotary Hammer Kit (D25333K)
- Dewalt Rotary Hammers