Shop All Circular Saws
Dewalt
60V 7-1/4In Cordless Worm Drive Circular Saw
Mfr # DCS577B
Zoro # G2042597
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 2 7/16 in
Product Information
- Brand Dewalt
- MFR # DCS577B
- Zoro # G2042597
- UPC # 885911537018
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 7/16 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 7/8 in |
Tool Length | 8 in |
Cutting Depth @ 90 Degrees | 2-7/16" |
Cutting Depth @ 45 Degrees | 1-7/8" |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Cordless, Series FLEXVOLT(R), Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 53 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 7/16 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Variable Speed Yes, Tool Length 8 in, Tool Weight 10.9 lb, Wireless Tool Tracking No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Portable Cable (G3LE8586DC1)
- QUICKCABLE Hd S/T Wrench, w/Long Handle, Wrench Style: Ratchet (120201-2001)
- MILWAUKEE TOOL Cord - Strain Relief (44-76-0170)
- WIHA Cordura Multi Purpose Heavy Duty Zipper Tool Pouch (91473)
- DEWALT Cordless Circ Saw Kit, 7-1/4 in Blade Dia (DCS577X1/ DCG412B)
- DEWALT 60V 7-1/4In Cordless Worm Drive Circular Saw Kit with 9.0Ah Battery (DCS577X1)
- DEWALT Cordless Circular Saw, 20.0V (DCS570B)
- DEWALT Cordless Circ Saw, 7-1/4 in Blade Dia (DCS577B/ DCB606)
- DEWALT Circular Saw, 7-1/4In Dia. Blade (DCS578B)
- DEWALT Circular Saw Kit, 7-1/4In Dia. Blade (DCS578X1)
- MILWAUKEE TOOL 10-1/4" Circular Saw (6470-21)
- Dewalt Power Saws