Shop All Cut-Off Wheels
Dewalt
6" x.045 x 7/8" CFree Thin Cutoff Wheel
Mfr # DW8725S
Zoro # G3648023
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 6 in
- Abrasive Wheel Type Type 1
Product Information
- Brand Dewalt
- MFR # DW8725S
- Zoro # G3648023
- UPC # 885911223584
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Diameter | 6 in |
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60S |
Thickness | 0.04 in |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 10,100 RPM |
Application | Stainless |
Grit | 60 |
Bond Type | Resin |
Specification | A60S |
Maximum Operating Speed | 10,100 RPM |
Primary Material Applicationn | Stainless Steel |
Overall Thickness | 0.045 in |
Compatible Tool Type | Angle Grinder |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Series A60S, Wheel Type Type 1, Specification A60S, Maximum Operating Speed 10,100 RPM, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1-1/2x1x1/8 (A018836)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8, T27 (35620)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6x7/16, 1 Micron (61500187796)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120015)
- DEWALT 4-1/2" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8907)
- DEWALT High-Performance Aluminum Cutting Wheels (DW8725A)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8920F)
- DEWALT 14"X1/8"X1 CONC/MSRY PORT SW CUT-OFF WH (DWA8034)
- DEWALT 3" x .035" x 3/8" A36T fast cutting wheel (DW8706)
- DEWALT 4" x 1/16" x 3/8" A60T long life wheel (DW8719)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 16"x5/32"x1"a-24-Rip (10A163)
- Dewalt Cut-Off Wheels