Shop All Flap Discs
Dewalt
6" x 7/8" 40g type 29 HP flap disc
Mfr # DW8380
Zoro # G7417523
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29
- Grade Coarse
Product Information
- Brand Dewalt
- MFR # DW8380
- Zoro # G7417523
- UPC # 885911097567
- Country of Origin Canada
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Coarse |
Grit | 40 |
Series | High Performance |
Max. RPM | 10,100 RPM |
Backing Material | Cotton |
Item | Flap Disc |
Operating Speed (RPM) | 10100 RPM |
Color | Black |
Maximum Operating Speed | 10,100 RPM |
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Coarse, Connector Size 7/8 in, Series High Performance, Backing Material Cotton, Grit 40, Maximum Operating Speed 10,100 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 36 Grit, Very Coarse, Ceramic, Red (307836)
- NORTON ABRASIVES Grinding Cone, 1-3/4 in., Almnm Oxide, PK10 (66253349840)
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, AO, 60/80G, Brown (07660788277)
- SCOTCH-BRITE Pad Abrasive Fnshng Wht 6X9In (7445)
- DEWALT 7" x 5/8"-11 36g type 29 HP flap disc (DW8327)
- DEWALT 4-1/2" x 5/8"-11 60g type 29 HP flap disc (DW8312)
- DEWALT 4-1/2" x 7/8" 60G T29 XP CER FLAP DISC (DWA8281)
- DEWALT 4-1/2" x 7/8" 60g type 29 HP flap disc (DW8308)
- DEWALT 4" x 5/8" 80 Grit Zirconia T29 Flap Disc (DWA8203)
- DEWALT 5" x 7/8" 36g type 29 HP flap disc (DW8315)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10814AF)
- Dewalt Flap Discs