Shop All Flap Discs
Dewalt
6" x 5/8"-11 60g type 29 HP flap disc
Mfr # DW8381H
Zoro # G7417471
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29
- Grade Medium
Product Information
- Brand Dewalt
- MFR # DW8381H
- Zoro # G7417471
- UPC # 885911097611
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Medium |
Grit | 60 |
Series | High Performance |
Operating Speed (RPM) | 10100 RPM |
Backing Material | Cotton |
Max. RPM | 10,100 RPM |
Item | Flap Disc |
Maximum Operating Speed | 10,100 RPM |
Color | Black |
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Connector Size 5/8 In.-11, Series High Performance, Backing Material Cotton, Grit 60, Maximum Operating Speed 10,100 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Steel Grit Type, 25 lb. Size (G-25)
- 3M CUBITRON Quick Change Discs, 3 In, 36, TR, PK50 (7000045167)
- 3M Quick Change Disc, AlO, 4in, 36G, TR, PK100 (7000148152)
- SCOTCH-BRITE Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS (7000120605)
- DEWALT 6" x 5/8"-11 80g type 29 HP flap disc (DW8382H)
- DEWALT 4-1/2" x 7/8" 120g type 29 HP flap disc (DW8310)
- DEWALT XP(TM) Ceramic Ultra Performance Jumbo Flap Disc (DWA8280HRT)
- DEWALT 4-1/2" x 5/8"-11 24g type 29 HP flap disc (DW8337)
- DEWALT 4-1/2" x 7/8" 60 Grit Zirconia T29 Flap Disc (DWA8207)
- DEWALT 4-1/2" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8280H)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"x5/8"-11" 40G (06F504)
- Dewalt Flap Discs