Shop All Depressed Center Wheels
Dewalt
6" x 3/32" x 7/8" XP Cutting and Notching Wheel
Mfr # DW8816
Zoro # G1596987
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 6 in
- Thickness 0.0938 in
- Arbor Hole Size 7/8 in
Product Information
- Brand Dewalt
- MFR # DW8816
- Zoro # G1596987
- UPC # 028877441986
- Country of Origin Canada
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Diameter | 6 in |
Arbor Size | 7/8 in |
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.0938 in |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 24 |
Max. RPM | 10,100 RPM |
Series | XP |
Grade | Extra Coarse |
Application | Ferrous Metal, Stainless |
Overall Thickness | 0.0938 in |
Grit | 24 |
Maximum Operating Speed | 10,100 RPM |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Connector Type | Unthreaded Hole |
Specification | A24R |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 6 in, Overall Thickness 0.0938 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series XP, Wheel Type Type 27, Maximum Operating Speed 10,100 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Emery Cloth Bench Roll, 320 Grit (71806)
- ARC ABRASIVES Flap Wheel, AO, 2x1-1/2x1/4 In Shank, 120G (11302)
- DRILL AMERICA 1/4"x1" Cone Pointed End Carbide Burr 1/4" Shank (DULSM3)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11 (66623399139)
- DEWALT High-Performance Cutting Wheels (DW8427)
- DEWALT 7" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4548)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 stainless steel wheel (DW8415)
- DEWALT 4-1/2" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4514B5)
- DEWALT High-Performance Cutting and Notching Wheels (DW8757)
- DEWALT 7" X 1/8" X 5/8"-11 XP Grinding wheel (DW8825)
- PFERD 4" x 1/4 Grinding Wheel, 5/8" A.H. - SG INOX - Type 27 (61103)
- Dewalt Depressed Center Wheels