Shop All Diamond Saw Blades
Dewalt
6" x .250 XP Sandwich Tuck Point Blade
Mfr # DW4739S
Zoro # G7419702
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Angle Grinders
- Blade Dia. 6 in
- Arbor Size 7/8 in
- Arbor Shape Round
Product Information
- Brand Dewalt
- MFR # DW4739S
- Zoro # G7419702
- UPC # 885911266048
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 6 in |
Arbor Size | 7/8 in |
Cutting Depth | 2" |
Max. Cutting Depth | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Dry |
Rim Type | Segmented |
Max. Blade Speed | 12,200 RPM |
Application | Brick, Concrete, Masonry, Stone |
Item | Diamond Saw Blade |
Max. RPM | 12,200 |
For Use With | Angle Grinders |
Arbor Hole | 7/8" |
Plate Thickness | 0.25 in |
Diamond Knockout | No |
Grade | Better |
Primary Saw Application | Masonry |
Series | Tuckpoint |
Blade Material | Steel |
Description
Diamond Saw Blade, Tuckpoint Series, Blade Dia. 6 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 12,200 RPM, For Use With Saw Type Angle Grinders, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 2 in, Grade Better, Blade Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M8 X 1.25 X 75mm Long Alloy Steel Stud (3436-5001)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1/2 x 6 in. (36432)
- GREENLEE Grip Unit-Wire (504)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Tap Set (T/A54359)
- DEWALT 4" XP Turbo Segmented Diamond Blade (DW4711T)
- DEWALT 10" x .060" Ceramic Tile Blade Wet (DW4761)
- DEWALT 7" x .060 Tile Blade Wet (DW4791)
- DEWALT 14" Segmented Rim GP Blade (DWA47421)
- DEWALT 10" x .060" Premium XP4 Tile Blade Wet (DW4764)
- DEWALT 4-1/2" High Performance Diamond Masonry Blade (DW4725)
- PARAGON DIAMOND TOOLS 10'' x 060 x 58 Glass Tile Blade (GTB-10)
- Dewalt Power Saw Blades