Shop All Two Way Radio Accessories
Dewalt
6-port Gang Charger for DXFRS300
Mfr # DXFRSCH6-300
Zoro # G009559766
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Minimum Recharge Time 8 hr
- Compatible Radio Type Handheld
- Compatible Radio Manufacturer Model Number DXFRS300
- Compatible Radio Series DXFRS300
Product Information
- Brand Dewalt
- MFR # DXFRSCH6-300
- Zoro # G009559766
- UPC # 850035515037
- Country of Origin Multiple
- Category Two Way Radio Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Multi-Unit Charger |
Minimum Recharge Time | 8 hr |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | DXFRS300 |
Compatible Radio Series | DXFRS300 |
Number of Chargers Included | 1 |
Number of Radios Charged | 6 |
Compatible Radio Brand | Dewalt |
Maximum Recharge Time | 5 hr |
Description
DeWalt 6-Port Gang Charger for DXFRS300
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATACOMM ELECTRONICS Datacomm Electronics 46-1820-BK 18Gbps HDMI Cable with IC Chip - 20 ft. (46-1820-BK)
- ILC Replacement for HP Hewlett Packard 372772-001 Battery (372772-001 BATTERY HP HEWLETT PACKARD)
- JONARD TOOLS Ferret Pro Wireless Inspection Camera (CF-200)
- ILC Replacement for Sennheiser DW PRO 2 (DW PRO 2 SENNHEISER)
- RITRON Carry Holste, Nylon (MHC-A)
- EVOLVE 18ft Rg58au Cable with Pl259 (EV58873)
- MOTOROLA Speaker Microphone, Remote, 1-1/16 in. L (PMMN4076A)
- ICOM Belt Clip, Plastic (MBB3)
- MOTOROLA RDX UHF Whip Antenna (RAN4031A)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAE4069A)
- SQUIDS BY ERGODYNE Radio Holster Trap, Black, L (3772L)
- Dewalt Two Way Radios & Accessories