Shop All Stepladders
Dewalt
6 ft Fiberglass Stepladder, 500 lb Capacity
Mfr # DXL3810-06
Zoro # G7417873
original price:
$241.99
9% off
new price: $219.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$219.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 500 lb
- Material Fiberglass
- Number of Steps 5
- ANSI Type IAA
Product Information
- Brand Dewalt
- MFR # DXL3810-06
- Zoro # G7417873
- UPC # 728865116840
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 23 1/2 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 500 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IAA |
Base Spread | 40 in |
Net Weight | 28 lbs. |
Rung/Step Spacing | 12 in |
Includes | Impact Bracing, Mega Step, ProTop(TM) with Magnet, Slip Resistant Boot |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Series | DXL3810 |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 6 ft, Load Capacity 500 lb, Number of Steps 5, Base Spread 40 in, Bottom Width 23 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series DXL3810, Includes Impact Bracing, Mega Step, ProTop(TM) with Magnet, Slip Resistant Boot, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 5 in., 280 lb. (RN050520602G)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd., 2000.lb. (HH02-LBX90-24)
- ZORO SELECT Bollard, 4-1/2", 36 In. H, Silver (BOL-SS-36-4.5)
- RENFROE Plate Clamp, Steel, 1 ton (LPA-01.00-A)
- DEWALT 8 ft Fiberglass Stepladder, 500 lb Capacity (DXL3810-08)
- DEWALT 8 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-08)
- DEWALT 10 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-10)
- DEWALT 10 ft Fiberglass Stepladder (DXL3010-10)
- DEWALT 8 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-08)
- DEWALT 8 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-08)
- WERNER 10 ft Aluminum Stepladder, 300 lb Capacity (310)
- Dewalt Stepladders