Shop All General Purpose Metal Shelving
Dewalt
6-Foot Tall, Black Frame 4 Shelf Industrial Storage Rack
Mfr # 41660
Zoro # G402749764
product price: $629.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$629.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # 41660
- Zoro # G402749764
- UPC # 99198416601
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Details
Promotion Restriction | Not eligible for promotion |
Description
The DEWALT DXST10000BLK 6-Foot Tall, 4 Shelf Industrial Rack was designed and engineered to provide heavy-duty, professional level storage. This rack features innovative details that aren't typically found on industrial racks such as dense wire grids that prevent items from falling through, safety straps with weld nuts for ease of assembly, and top caps that protect both you and your items from possible damage. The three industrial metal wire grid and one black laminate wood composite deck can each support an evenly distributed 2,500 lb. for a total of 10,000 lb. The uprights, crossbeams, and support straps are all made from powder-coated steel and are designed so that once assembled, each shelf has two types of support straps in addition to the crossbeams to prevent them from buckling under pressure. The shelves are adjustable in 3 inch increments and the locking pins ensure that each shelf is properly installed. Glass-filled nylon feet on the uprights protect the powder coat from damage when repositioning the rack in addition to providing a second layer of protection against unwanted moisture and liquid spills and protecting finished flooring from damage. Additional safety features include locking grid clips to secure the wire grids into place and a wall mount bracket so you can secure your rack in place to prevent any accidental tipping. For easy assembly, the rack hardware kit includes a wrench, hex key, and hex driver bit and two of the four uprights come with pre-installed horizontal and diagonal support beams making getting started fast and stress-free.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, YL (16032A-YL)
- ALLIGATORBOARD Alligator Board ALGBRD16X32GALVKIT Metal Pegboard Panel Kit with Frange/10 Hooks/Gloves - Pack of 4 (ALGBRD16X32GALVKIT)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Chrome, 3PK (P3GW28)
- ECONOCO L-Shaped Leg for Grid Panel, Black, 12PK (GL512/B)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Industrial Storage Rack (41658)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Steel Wire Deck Industrial Storage Rack (41659)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BL (8563-BL)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F7513-12HG)
- DURASHELF Vented Shelf 66"W x 36"D (S6636)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 11 Shelves, Steel (472C-18PL-AM)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-2436)
- Dewalt General Purpose Metal Shelving