Shop All Screwdriver Bit Sets
Dewalt
#6 Drill/Drive Unit
Mfr # DW2700
Zoro # G1522053
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Bit Style Phillips
- Application Screwdriving
- Includes Drill Driver Holder and #6 Drill Driver Bit With Countersink
Product Information
- Brand Dewalt
- MFR # DW2700
- Zoro # G1522053
- UPC # 028877319322
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 5/16 in |
Fastening Tool Tip Size | #2 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Bit Style | Phillips |
Application | Screwdriving |
Includes | Drill Driver Holder and #6 Drill Driver Bit With Countersink |
Number of Pieces | 1 |
Shank Shape | Hex |
Impact Rated | No |
Fastening Tool Material | S2 Steel |
Application - Tools | Power |
Item | Screwdriver Bit |
Fastening Tool Item | Screwdriver Bit |
No. of Pieces | 2 |
Shank Style | Hex |
Single End/Double End | Single End |
Description
Screwdriver Bit, No. of Pieces 2, Hex Shank Size 5/16 in, Fastening Tool Material S2 Steel, Impact Rated No, Power, Includes Drill Driver Holder and #6 Drill Driver Bit With Countersink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451.1-25-13-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-13-1/4-55)
- CLEVELAND Screw Machine Drill Bit, 7.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14830)
- EKLIND Ergonomic #2.5 Tip Size, 9 in Long (64925)
- IRWIN Chalk, 8 oz FLUORESCENT ORANGE CHALK (IR64905ZR)
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2153)
- DEWALT 7PC 6 IN 1 DRIVER #15Tx/#20Tx, Ph#1/PhSq, #2PH/#8SL, #2SQ/#1SQ (2) 1/4" Nutsetter, 5/16" Nutsetter (DW2336)
- DEWALT 31PC Screwdriving Set (DWAX100)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK40 (DWANGFT40SET)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DW2503)
- DEWALT 7 Pc. Magnetic Drive Guide Set (DW2095)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ26P1)
- Dewalt Screwdriver Bit Sets