Shop All Reciprocating Saw Blades
Dewalt
6" 6TPI 2X Recip Blade 5pk
Mfr # DWA4166
Zoro # G8326866
product price: $15.89
/pk 5, $3.18/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Metal
- Teeth per Inch 6
- Height 1 in
- Shank 1/2"
Product Information
- Brand Dewalt
- MFR # DWA4166
- Zoro # G8326866
- UPC # 885911329934
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Application | Metal |
Teeth per Inch | 6 |
Shank | 1/2" |
Features | Non-stick, Durable |
Back Style | Tapered |
Description
Reciprocating Saw Blade, Teeth per Inch 6, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 50 ft/15m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-50)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU16)
- ASTRO PNEUMATIC Xl Nut/Thread Setting Hand Riveter Kit 1/2 Cap. (1452)
- BON TOOL JAG Clamp (Pair) (21-290)
- DEWALT 6" 6 TPI Plaster Cutting Bi-Metal Reciprocating Saw Blade (5 pack) (DW4851)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4809B)
- DEWALT 8 Piece 2X Recip Blade Set with ToughCase (DWA4101)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4811-2)
- DEWALT 9" 6TPI 2X Recip Blade 5pk (DWA4169)
- DEWALT 4" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4810)
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4FS-20)
- Dewalt Power Saw Blades