Shop All Reciprocating Saw Blades
Dewalt
6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (2 pack)
Mfr # DW4802-2
Zoro # G7636282
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6"
- Application Wood
- Height 3/4 in
- Shank 1/2"
Product Information
- Brand Dewalt
- MFR # DW4802-2
- Zoro # G7636282
- UPC # 028874248021
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Height | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Wood |
Teeth per Inch | 6 |
Shank | 1/2" |
Back Style | Tapered |
Description
Reciprocating Saw Blade, Teeth per Inch 6, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 12 mm L.38 mm (03010012)
- EXAIR Air Conveyor, SS, 1 In. Hose, 14.7 scfm (6061)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28333)
- VEGA Hex 5/16 Socket Bit x 3/4" - 1/4 Sq Dr (120H2064SB)
- DEWALT 6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4845-2)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4811-2)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4813-2)
- DEWALT Reciprocating Saw Blade, 9" L, 1" H (DWAR9108CT-1)
- DEWALT 8 TPI Reciprocating Saw Blade, 3 PK (DWAR9108CT-3)
- DEWALT 15 Piece Bi-Metal Reciprocating Saw Blade Set with tough case (DW4890)
- BSC PREFERRED 6 20T Carb Recip Blade (DS0620CF)
- Dewalt Reciprocating Saw Blades