Shop All Reciprocating Saw Blades
Dewalt
6" 10 TPI Straight Back Bi-Metal Reciprocating Saw Blade, General Purpose (2 pack)
Mfr # DW4806-2
Zoro # G0331797
product price: $5.39
/pk 2, $2.70/ea
Sold in multiples of 5 for $26.95
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application General Purpose
- Length 6"
Product Information
- Brand Dewalt
- MFR # DW4806-2
- Zoro # G0331797
- UPC # 028874248069
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | General Purpose |
Item | Reciprocating Saw Blade |
Material | Bi-metal |
Teeth per Inch | 10 |
Description
Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Hd Hand Puller (13-2117)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 5/32 (C01473)
- MILWAUKEE TOOL M18 FUEL 2 in. ProPEX Expander with ONE-KEY Kit with 1-1/4 in. - 2 in. Expander Heads (2932-22XC)
- PROTO NUT DRIVER 12MM (PO9212M)
- DEWALT 6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4845-2)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4813-2)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4811-2)
- DEWALT 8" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4821)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4809B25)
- DEWALT 6" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4808B25)
- LENOX 9" L x Diamond Grit TPI Specialty Cutting D6A Steel Reciprocating Saw Blade (1766338)
- Dewalt Power Saw Blades