Shop All Drill Bit and Tap Sets
Dewalt
5MM x .8 1/4" Capacity
Mfr # DWADTQTR5MM8
Zoro # G5006456
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Material High Speed Steel
- Finish Bright (Uncoated)
- Impact Rated Yes
- Size M5 x 0.8mm
Product Information
- Brand Dewalt
- MFR # DWADTQTR5MM8
- Zoro # G5006456
- UPC # 885911483421
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Size | M5 x 0.8mm |
Overall Length | 2 5/16 in |
Thread Size | M5x0.8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Combination Drill and Tap |
Tap Material | High Speed Steel |
Finish | Bright (Uncoated) |
Impact Rated | Yes |
Shank Type | 1/4" Hex |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Thread Pitch | 0.80 mm |
Thread Direction | Right Hand |
Thread Standard | Metric |
Tap Finish | Bright (Uncoated) |
Description
Combination Drill and Tap, Thread Size M5x0.8, Metric, High Speed Steel, Bright (Uncoated), Overall Length 2 5/16 in, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO K2 Stilt Kit Straps (TP02452)
- WESTWARD 9-1/2" Cable Cutter, Shear Cut, 3/8" Cap (10D460)
- WESTWARD 2-1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL68)
- STABILA LEVEL YLW TYPE 96M 16""L (38616)
- DEWALT 8-32 UNC Drill Tap (DWADT3816)
- DEWALT 8 mm - 1.25 Tap & Letter H Drill Bit (DWA1422)
- DEWALT 8-32 UNC Drill Tap (DWADT1420)
- DEWALT 5/16IN - 18 UNC DRILL TAP 1/4" Capacity (DWADTQTR51618)
- DEWALT 10-24 UNC DRILL TAP 1/4" Capacity (DWADTQTR1024)
- DEWALT 10 mm - 1.5 Tap & Letter R Drill Bit (DWA1424)
- WESTWARD Drill/Tap/Countersink Bit, 10-24x2-1/4 L (6EXL9)
- Dewalt Drill Bit and Tap Sets