Shop All Pilot Point Drill Bits
Dewalt
5/64" Industrial Cobalt
Mfr # DWA1205
Zoro # G0375746
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 5/64 in
- Decimal Equivalent 0.0781
- Drill Bit Material Cobalt Steel
- Finish Gold Ferrous Oxide
Product Information
- Brand Dewalt
- MFR # DWA1205
- Zoro # G0375746
- UPC # 885911410724
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 5/64 in |
Shank Dia. | 5/64 |
Flute Length | 1 in |
Overall Length | 2 in |
Drilling Depth | 1" |
Decimal Size | 0.0781" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 13xD |
Maximum Drilling Depth | 1 in |
Drill Length Class | Jobber Length |
Description
Round Shank Drill Bit, 5/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt Alloy Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 17/64 in. X 4-1/8 in. L Cobalt Steel Drill Bit 1 pc (63117)
- RIDGID Pkg Of 5 Soc Hd Screws, Pk5 (32275)
- SPEEDAIRE Air Gun, Thumb-Lever Grip, Straight Nozzle, Rubber Tip, 1-5/16 in Extension, 1/4 in NPT Female (22YK50)
- BUCK KNIVES Knife Fold 840 Spirit S (12058)
- DEWALT Pilot Drill Bits, For Concrete, 3 1/4" L (DAH9314CTPB)
- DEWALT 1-1/8" x 6" Heavy Duty Spade Bit (DW1583)
- DEWALT 11/32in. PILOT POINT DRILL BIT BLK (DW1922B)
- DEWALT 13/64" Black Oxide Split Point Drill Bit (DW1113)
- DEWALT 3/8" PILOT POINT(R) drill bit (DW1924)
- DEWALT 29/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1129)
- ARTU BIT DRILL MULTIPURPS1/4"" (01030)
- Dewalt Pilot Point Drill Bits