Shop All Hammer Drill Bits
Dewalt
5/32" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (Bulk 25)
Mfr # DW5401B25
Zoro # G0333300
product price: $121.99
/pk 25, $4.88/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Decimal Equivalent 0.1563
- Drilling Length 4-1/2"
- Overall Length 6 1/2 in
Product Information
- Brand Dewalt
- MFR # DW5401B25
- Zoro # G0333300
- UPC # 028874254015
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4-1/2" |
Overall Length | 6 1/2 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 5/32" |
Drill Bit Size | 5/32 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rock Carbide Bit,5/32x4-1/2"x6-1/2",PK25 |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1563 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Impact Rated | No |
Shank Type - Machining | SDS Plus |
Finish - Machining | Shot Peening |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
For Tool Type | Rotary Drill |
Description
Rock Carbide Bit,5/32x4-1/2 In.x6-1/2 In.,PK25, SDS Plus, 5/32 in, Carbide Tipped, 6 1/2 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Shot Peening, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 9/16 in 6-Point SAE Shallow Impact Socket (CP51059)
- BOJO TOOLS 4 PC SAE Wrench/Socket Insert (WI-4SAE-XNGL)
- CYNAMED Double Nylon Jaw Optical Plier with Grip (CYZR-0898)
- IDEAL Replacement Stripmaster Blades (L-5436)
- DEWALT 1/2" x 22" x 27" 2 Cutter Spline Shank Rotary Hammer Bit (DW5706)
- DEWALT 1-1/2" x 17" x 22" High Impact 4 Cutter Spline (DW5764)
- DEWALT 5/16" x 6" Drill Bit Premium Percussion (DW5228)
- DEWALT 3/8" x 10" x 12" High Impact Carbide SDS+ (DW55300)
- DEWALT 1/4" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5417B25)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (Bulk 25) (DW5405B25)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 21"L, Spline (HC4051)
- Dewalt Drill Bits