Shop All Hammer Drill Bits
Dewalt
5/32" x 3" Drill Bit Premium Percussion
Mfr # DW5209
Zoro # G2973275
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Three-Flat
- Shank Size 1/4 in
- Decimal Equivalent 0.1563
- Drilling Length 2 in
Product Information
- Brand Dewalt
- MFR # DW5209
- Zoro # G2973275
- UPC # 028877478661
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/4 in |
Drilling Length | 2 in |
Overall Length | 3 in |
Maximum Drilling Depth | 2 in |
Drill Bit Size | 5/32 in |
Bit Dia. | 5/32" |
Shank Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill |
Shank Shape | Three-Flat |
Decimal Equivalent | 0.1563 |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 2 |
Shank Type - Machining | Straight with Three Flats |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
For Use With | Hammer Drill |
Description
Hammer Drill, Straight with Three Flats, 5/32 in, Carbide Tipped, 3 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.524+2K)
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT144DHM)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048AQF)
- DEWALT Hacksaw Blade, 10 in., 18 TPI, PK2 (DWHT20548)
- DEWALT 1" x 8" x 10" SDS+ Hammer Bit (DW5464)
- DEWALT 7/32" x 8" x 10" High Impact Carbide SDS+ (DW5512)
- DEWALT 1-1/4" x 16" x 22-1/2" High Impact 4 Cutter SDS Max (DW5825)
- DEWALT 13/16" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5814)
- DEWALT 3/4" x 17" x 22" High Impact 4 Cutter Spline (DW5748)
- DEWALT 7/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5851)
- MILWAUKEE TOOL Shockwave Carb Hammer Drill Bit 1/4x4x6 (48-20-9011)
- Dewalt Hammer Drill Bits