Shop All Glass & Ceramic Drill Bits
Dewalt
5/16" Diamond Drill Bit
Mfr # DW5574
Zoro # G0335221
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Electroplated Diamond
- Drill Bit Finish Uncoated
- Shank Shape Round
- Decimal Equivalent 0.3125
Product Information
- Brand Dewalt
- MFR # DW5574
- Zoro # G0335221
- UPC # 885911015721
- Country of Origin United Kingdom
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Maximum Drilling Depth | 2 in |
Drill Bit Dimension Type | Fractional Inch |
Bit Dia. | 5/16" |
Shank Hex Size | 3/8 in |
Shank Diameter | 3/8 in |
Description
Tile Drill Bit, 5/16 in, Diamond, Straight, Maximum Drilling Depth 2 in, Shank Diameter 3/8 in, Overall Length 2 1/4 in, Shank Hex Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 10" Stainless Steel Cutting Blade, 1" Arbor (10BLADESSN)
- DRILL AMERICA m27x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-27X1.5)
- SKIL Corded Tile Saw 7 in Blade Dia. (3540-02)
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- DEWALT 1" Diamond Drill Bit (DW5584)
- DEWALT 3/16" Diamond Drill Bit (DW5570)
- DEWALT 1/2" Diamond Drill Bit (DW5578)
- DEWALT 1/4" Diamond Drill Bit (DW5572)
- DEWALT 3/16" Diamond Drill Bit (DW5576)
- DEWALT 3/4" Diamond Drill Bit (DW5582)
- DIAMOND TILE TILE DRILL BIT5/16"" DIAM (MB-65202)
- Dewalt Glass & Ceramic Drill Bits