Shop All Wire Wheel Brushes
Dewalt
5" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel
Mfr # DW49201
Zoro # G0332917
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Type Threaded Arbor
- Max. RPM 12,000
- Arbor Hole Size 5/8"-11
- Material Carbon
Product Information
- Brand Dewalt
- MFR # DW49201
- Zoro # G0332917
- UPC # 885911225236
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 5" |
Wire Dia. | 0.020" |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Type | Threaded Arbor |
Max. RPM | 12,000 |
Material | Carbon |
Item | Wire Wheel,Carbon Steel,5"X5/8"-11 |
Description
Wire Wheel,Carbon Steel,5 In.X5/8 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylinder, 3/4 In, 1/4 Shank (310-002025)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 2in (7100076925)
- VSM Abrasive Belt, 40 Grit, Ceramic, 1x48", PK10, Coated, 1" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X (307839)
- CONTINENTAL ABRASIVES SC-5 Double Cut Cylindrical With Ball Nose Tungsten Carbide Burr (CB-SC5D)
- DEWALT Wire Wheel, 1in. x 1/4in. XP .020 Stainless Knot Wire End Brush (DW49057)
- DEWALT 4" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel Bulk (DW4925B)
- DEWALT Wire wheel, 6in. Stringer Bead Wire Wheel/Carbon Steel 5/8in.-11 Arbor .020in. (DW4936)
- DEWALT 4" x 5/8"-11 HP .020 Stainless Stringer Wire Wheel (DW49204)
- DEWALT Wire Wheel, 4in. x 5/8in.-11 XP .014 Stainless Knot Wire Cup Brush (DW49161)
- DEWALT 5" x 5/8"-11 XP .020 Carbon Stringer Wire Wheel (DW49250)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254442929)
- Dewalt Wire Wheel Brushes