Shop All Electric Sanders
Dewalt
5 in. Single Speed Random Orbit Sander Kit - H&L Pad
Mfr # DWE6421K
Zoro # G1809705
product price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pad Size 5 in
- Voltage 120 V
- Amps 3 A
- Cord 4 ft 6 in
Product Information
- Brand Dewalt
- MFR # DWE6421K
- Zoro # G1809705
- UPC # 885911349291
- Country of Origin Mexico
- Category Electric Sanders
Dimensions
Pad Size | 5 in |
Orbit Dia. | 3/32 in |
Tool Length | 11 in |
Maximum Disc Diameter | 5 in |
Dust Collection Port Size | 1 1/4 in |
Orbit Size | 3/32 in |
Description
Corded Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 12,000 OPM, Voltage 120 V, Current 3 A, Number of Vacuum Holes 8, Dust Collection Port Size 1 1/4 in, Tool Series Not Applicable, Maximum Orbits per Minute 12,000 OPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 17/64" 135 Deg. Jobber Length Drill Bit (401J75)
- TEKTON 3/8 Inch Drive x T45 Long Torx Bit Socket (SHB14445)
- PEAK Focus Scale Loupe, 10X, 20.3mm Lens Dia. (TS1983)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- DEWALT Cordless Sander, 7 7/64 in, 3.5lb (DCW210P1/DCB205)
- DEWALT 1/4 Sheet Palm Grip Sander (DWE6411)
- DEWALT Random Orbit Sander, 5 in disc, Single Speed, 120V (DWE6421)
- DEWALT Cordless Sander Kit, 5-19/64In Size, 20.0V (DCW200D1)
- DEWALT Cordless Sander, 8 4/5 in, 2.6 lb (DCW210B/DCB203)
- DEWALT 5" Variable Speed Disc Sander with Dust Shroud (DWE6401DS)
- 3M Central-Vacuum-Ready Random Orbit Sander (28503)
- Dewalt Sanders & Accessories