Shop All Electric Screwdrivers
Dewalt
5,300 rpm High Speed VSR Drywall Screwgun
Mfr # DW255
Zoro # G7640263
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Driver and Wrench Product Grouping Electric Screwguns
- Autofeed No
- Clutch Type Positive
- Max. Torque 60 in-lb
Product Information
- Brand Dewalt
- MFR # DW255
- Zoro # G7640263
- UPC # 028877328997
- Country of Origin Mexico
- Category Electric Screwdrivers
Dimensions
Tool Length | 12 13/32 in |
Shank Size | 1/4" |
Chuck Size | 1/4 in |
Overall Length | 12 1/2 in |
Cord Length | 8 ft |
Drive Size | 1/4 in |
Description
Screw Gun, Power Source Corded, Torque Range 60 in-lb, Max. Torque 60 in-lb, Free Speed 5,300 RPM, Drive Size 1/4 in, Screwdriver Type Drywall Screw Gun, Chuck Size 1/4 in, Clutch Type Positive, Reversible Yes, Variable Speed Yes, Cord Length 8 ft, Current 6 A, Application Drywall, Voltage 120V AC, Handle Type Pistol Grip, Handle Material Plastic, Throttle Type Trigger, Tool Weight 3.1 lb, Overall Length 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Blue, 41 in W (EX4106TCBKBL)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN52)
- MILWAUKEE TOOL 4 pc. SHOCKWAVE Impact Duty 2-9/16 in. Magnetic Nut Driver Set (49-66-4566)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW276)
- DEWALT 2,500 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW268)
- DEWALT 2,500 rpm VSR Positive-Clutch Screwgun with 1/4" Bit Holder (DW281)
- DEWALT Screw Driving, 7/16in. x 2-9/16in. Magnetic Socket Driver (DW2228B)
- DEWALT 1,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW269)
- DEWALT 4,000 rpm VSR Drywall Screwgun (DW272)
- SENCO DS230 Series Auto-Feed Screwdriver Attachment (9Z0021N)
- Dewalt Power Fastening Tools