Shop All Drywall Specialty Tools
Dewalt
4.7 Amp Electric Drywall Sander
Mfr # DWE7800
Zoro # G700460958
Free Shipping & Returns
$549.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cord 16.5 ft
- Switch Type Speed Dial
- Type of Sandpaper Hook-and-Loop
- Tool Weight 9 lb
Product Information
- Brand Dewalt
- MFR # DWE7800
- Zoro # G700460958
- UPC # 885911669931
- Country of Origin Mexico
- Category Drywall Specialty Tools
Dimensions
Pad Size | 9 in |
Tool Length | 63 in |
Maximum Disc Diameter | 9 in |
Cord Length | 16.5 ft |
Dust Collection Port Size | 1 1/4 in |
Description
Corded Drywall Sander, Power Source Corded, Abrasive Shape Disc, Abrasive Mount Type Hook and Loop, Voltage 120 V, Current 5 A, Speed Settings Variable, Maximum Motor Speed 2,400 RPM, Tool Length 63 in, Number of Vacuum Holes Not Applicable, Dust Collection Port Size 1 1/4 in, Dust Collection Type Included Not Applicable, Number of Speeds 7, Minimum Motor Speed 1,200 RPM, Tool Weight 9 lb, Wireless Connectivity Not Applicable, Tool Series Not Applicable, Cord Length 16.5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Half Round File, American, 6 In. L (78320100)
- ZORO SELECT 3/64" Carbide 118 Deg. Jobber Length Drill Bit (450-100469)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305711708)
- DRILL AMERICA .5050 HSS Straight Shank Chucking Reamer (DWRR.5050)
- DEWALT Collated Drywall Screwgun Attachment (DCF6202)
- BON TOOL Bon 84-945 Caster-Non-Marking Fixed (84-945)
- NORTON ABRASIVES/ST GOBAIN DRYWALL POLE SANDER (7660702412)
- ADFORS Drywall Joint Tape, Wht, 1-7/8" x 300 ft. (FDW6710-U)
- TOOLPRO Replacement Blade for TP03095 Banjo (TP03099)
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 12 (4-766)
- USG Drywall Clip Repair (380161048)
- Dewalt Drywall and Plastering Tools